Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 1/2

  • Mfr # 18050010B

  • Zoro # G1353096


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Flute Length
1.25 in
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Material Application
Steel, Stainless steel, Super-alloys and titanium
End Grind
Square
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18050010B
Zoro #
G1353096
UPC #
697604185143
Country of Origin
United States

Dimensions

Flute Length
1.25 in
Length of Cut
1-1/4 in
Milling Diameter
1/2 in
Diameter
0.5 in
Overall Length
3 in
Shank Dia.
1/2 in

Details

Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Material Application
Steel, Stainless steel, Super-alloys and titanium
End Grind
Square
End Mill Style
Square
Number of Flutes
7
Material
Carbide
Tool Construction
Solid
Helix Angle
38°
Shank Type
Straight
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Finishing
Center Cutting
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.