Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 1/2

  • Mfr # 18050011B

  • Zoro # G1361310


product price: $75.45
/ea
Free Shipping & Returns

Key Features

Flute Length
1.25 in
End Grind
Corner Radius
Material Application
Steel, Stainless steel, Super-alloys and titanium
Corner Radius
0.01 in
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18050011B
Zoro #
G1361310
UPC #
697604189714
Country of Origin
United States

Dimensions

Flute Length
1.25 in
Corner Radius
0.01 in
Overall Length
3 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Diameter
0.5 in
Milling Diameter
1/2 in

Details

End Grind
Corner Radius
Material Application
Steel, Stainless steel, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Center Cutting
No
Material
Carbide
End Mill Style
Corner Radius
Helix Angle
38°
Tool Construction
Solid
Number of Flutes
7
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Blaze
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.