Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 16.0Mm

  • Mfr # 18062907B

  • Zoro # G1355449


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Shank Type
Straight
Helix Angle
38°
Corner Radius
3 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18062907B
Zoro #
G1355449
UPC #
697604185136
Country of Origin
United States

Dimensions

Corner Radius
3 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Length of Cut
42 mm
Overall Length
92 mm

Details

Number of Flutes
7
Shank Type
Straight
Helix Angle
38°
Material
Carbide
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Finishing
End Mill Style
Corner Radius
Center Cutting
No
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.