Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill, 3/4

  • Mfr # 18075000B

  • Zoro # G1344571


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Helix Angle
38°
Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18075000B
Zoro #
G1344571
UPC #
697604185709
Country of Origin
United States

Dimensions

Milling Diameter
3/4 in
Shank Dia.
3/4 in
Length of Cut
1 in
Overall Length
4 in

Details

Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Helix Angle
38°
Finish
ALtima Blaze
Number of Flutes
7
Tool Construction
Solid
End Mill Style
Square
Center Cutting
No
Material
Carbide
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.