Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill, 3/4

  • Mfr # 18075006B

  • Zoro # G1352411


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/4 in
Milling Diameter
3/4 in
Helix Angle
38°
Tool Construction
Solid
Number of Flutes
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18075006B
Zoro #
G1352411
UPC #
697604185778
Country of Origin
United States

Dimensions

Shank Dia.
3/4 in
Milling Diameter
3/4 in
Corner Radius
0.06 in
Overall Length
4 in
Length of Cut
1 in

Details

Helix Angle
38°
Tool Construction
Solid
Number of Flutes
7
Material
Carbide
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
End Mill Style
Corner Radius
Center Cutting
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.