Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 3/4

  • Mfr # 18075014B

  • Zoro # G1348248


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
No
Helix Angle
38°
Tool Construction
Solid
Shank Dia.
0.75 in
Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18075014B
Zoro #
G1348248
UPC #
697604185761
Country of Origin
United States

Dimensions

Shank Dia.
0.75 in
Diameter
0.75 in
Overall Length
4 in
Flute Length
1.5 in
Corner Radius
0.03 in

Details

Center Cutting
No
Helix Angle
38°
Tool Construction
Solid
Material
Carbide
Finish
ALtima® Blaze
Number of Flutes
7
End Mill Application
High Efficiency Milling, Finishing
End Grind
Corner Radius
Shank Type
Straight
Material Application
Steel, Stainless steel, Super-alloys and titanium

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.