
Tuffcut Xr7 7 Flute End Mill, 3/4
Mfr # 18075017B
Zoro # G1302757
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
End Mill Style
Corner Radius
Corner Radius
0.09 in
Number of Flutes
7
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18075017B
Zoro #
G1302757
UPC #
697604185808
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Corner Radius
0.09 in
Overall Length
4 in
Length of Cut
1-1/2 in
Milling Diameter
3/4 in
Details
End Mill Style
Corner Radius
Number of Flutes
7
Tool Construction
Solid
Center Cutting
No
End Mill Application
High Efficiency Milling; Finishing
Shank Type
Straight
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Helix Angle
38°
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.