Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 3/8

  • Mfr # 18037500B

  • Zoro # G1308488


product price: $50.75
/ea

Key Features

Material
Carbide
Number of Flutes
7
End Mill Style
Square
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18037500B
Zoro #
G1308488
UPC #
697604189080
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Shank Dia.
0.375 in
Flute Length
0.5 in

Details

Material
Carbide
Number of Flutes
7
End Mill Style
Square
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Finishing
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Decimal Equivalent
0.375 in
Construction
Solid
Center Cutting
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.