Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 3/8

  • Mfr # 18037510B

  • Zoro # G1309039


product price: $53.99
/ea

Key Features

Milling Diameter
3/8 in
Helix Angle
38°
End Mill Style
Square
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18037510B
Zoro #
G1309039
UPC #
697604189103
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Length of Cut
1 in
Shank Dia.
3/8 in
Overall Length
2-1/2 in

Details

Helix Angle
38°
End Mill Style
Square
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Finishing
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Number of Flutes
7
Shank Type
Straight
Center Cutting
No
Finish
ALtima Blaze
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.