Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 3/8

  • Mfr # 18037512B

  • Zoro # G1317028


product price: $53.39
/ea

Key Features

End Grind
Corner Radius
Center Cutting
No
Shank Type
Straight
Tool Construction
Solid
Shank Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18037512B
Zoro #
G1317028
UPC #
697604189110
Country of Origin
United States

Dimensions

Shank Dia.
0.375 in
Flute Length
1 in
Corner Radius
0.015 in
Overall Length
2.5 in
Diameter
0.375 in

Details

End Grind
Corner Radius
Center Cutting
No
Shank Type
Straight
Tool Construction
Solid
Material Application
Steel, Stainless steel, Super-alloys and titanium
Number of Flutes
7
Helix Angle
38°
End Mill Application
High Efficiency Milling, Finishing
Finish
ALtima® Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.