Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill, 5/8

  • Mfr # 18062510B

  • Zoro # G1330501


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-1/4 in
Tool Construction
Solid
Number of Flutes
7
Shank Type
Straight
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18062510B
Zoro #
G1330501
UPC #
697604185341
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in
Overall Length
3-1/2 in

Details

Tool Construction
Solid
Number of Flutes
7
Shank Type
Straight
Helix Angle
38°
End Mill Style
Square
End Mill Application
High Efficiency Milling; Finishing
Center Cutting
No
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.