Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill, 8.0Mm

  • Mfr # 18031500B

  • Zoro # G1326478


product price: $35.59
/ea

Key Features

Finish
ALtima Blaze
Flute Length
0.748 in
Shank Dia.
8 mm
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Diameter
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18031500B
Zoro #
G1326478
UPC #
697604189448
Country of Origin
United States

Dimensions

Flute Length
0.748 in
Shank Dia.
8 mm
Diameter
0.315 in
Length of Cut
19 mm
Overall Length
63 mm
Milling Diameter
8 mm

Details

Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Finishing
Center Cutting
No
Helix Angle
38°
End Grind
Square
Material
Carbide
End Mill Style
Square
Material Application
Steel, Stainless steel, Super-alloys and titanium
Tool Construction
Solid
Number of Flutes
7
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.