Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 8.0Mm

  • Mfr # 18031501B

  • Zoro # G1326076


product price: $35.99
/ea

Key Features

Number of Flutes
7
Length of Cut
19 mm
Flute Length
0.748 in
Corner Radius
0.5 mm
Material Application
Steel, Stainless steel, Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18031501B
Zoro #
G1326076
UPC #
697604189462
Country of Origin
United States

Dimensions

Length of Cut
19 mm
Flute Length
0.748 in
Corner Radius
0.5 mm
Milling Diameter
8 mm
Diameter
0.315 in
Overall Length
63 mm
Shank Dia.
8 mm

Details

Number of Flutes
7
Material Application
Steel, Stainless steel, Super-alloys and titanium
Center Cutting
No
End Grind
Corner Radius
Tool Construction
Solid
End Mill Style
Corner Radius
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Blaze
Helix Angle
38°
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.