Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill Necked, 16.0Mm

  • Mfr # 18062903NB

  • Zoro # G1337571


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Dia.
16 mm
Material
Carbide
End Mill Style
Corner Radius
Center Cutting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18062903NB
Zoro #
G1337571
UPC #
697604185488
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Neck Length
3.1496 in
Milling Diameter
16 mm
Overall Length
150 mm
Corner Radius
1 mm
Length of Cut
40 mm

Details

Shank Type
Straight
Material
Carbide
End Mill Style
Corner Radius
Center Cutting
No
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Finishing
Helix Angle
38°
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Number of Flutes
7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.