Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill With Chipbreaker, 1

  • Mfr # 180X1000B

  • Zoro # G1331929


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
7
End Mill Style
Square
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180X1000B
Zoro #
G1331929
UPC #
697604189301
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1 in
Flute Length
3 in

Details

Material
Carbide
Number of Flutes
7
End Mill Style
Square
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling
Shank Type
Straight
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Center Cutting
No
Decimal Equivalent
1 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.