
Tuffcut Xr7 7 Flute End Mill With Chipbreaker, 1/2
Mfr # 180L5000B
Zoro # G1319100
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1/2 in
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Length of Cut
2 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180L5000B
Zoro #
G1319100
UPC #
697604189165
Country of Origin
United States
Dimensions
Milling Diameter
1/2 in
Length of Cut
2 in
Overall Length
4 in
Shank Dia.
1/2 in
Details
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
End Mill Style
Square
Helix Angle
38°
Tool Construction
Solid
Center Cutting
No
Shank Type
Straight
Number of Flutes
7
End Mill Application
High Efficiency Milling
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.