Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill With Chipbreaker, 1/4

  • Mfr # 180L2504B

  • Zoro # G1314097


product price: $66.19
/ea

Key Features

Number of Flutes
7
Corner Radius
0.03 in
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Tool Construction
Solid
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180L2504B
Zoro #
G1314097
UPC #
697604189134
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
1-1/4 in
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Overall Length
3 in

Details

Number of Flutes
7
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Tool Construction
Solid
End Mill Application
High Efficiency Milling
End Mill Style
Corner Radius
Center Cutting
No
Helix Angle
38°
Shank Type
Straight
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.