Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 1

  • Mfr # 27710012N3B

  • Zoro # G1355196


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Tool Construction
Solid
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27710012N3B
Zoro #
G1355196
UPC #
697604278135
Country of Origin
United States

Dimensions

Milling Diameter
1 in
Length of Cut
1-1/4 in
Corner Radius
0.25 in
Shank Dia.
1 in
Neck Length
3 in
Overall Length
6 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Tool Construction
Solid
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Helix Angle
38°-41° Variable
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.