Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 1/8

  • Mfr # 27712500N5B

  • Zoro # G1353638


product price: $47.65
/ea

Key Features

Number of Flutes
4
Helix Angle
38°-41° Variable
Overall Length
3 in
Shank Type
Straight
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27712500N5B
Zoro #
G1353638
UPC #
697604277220
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/8 in
Length of Cut
3/16 in
Neck Length
0.625 in
Milling Diameter
1/8 in

Details

Number of Flutes
4
Helix Angle
38°-41° Variable
Shank Type
Straight
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Tool Construction
Solid
Finish
ALtima Blaze
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.