Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 1/8

  • Mfr # 27712502N3B

  • Zoro # G1344547


product price: $47.65
/ea

Key Features

Number of Flutes
4
End Mill Style
Corner Radius
Shank Dia.
1/8 in
End Grind
Corner Radius
Neck Dia.
0.115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27712502N3B
Zoro #
G1344547
UPC #
697604277213
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Neck Dia.
0.115 in
Length of Cut
3/16 in
Corner Radius
0.015 in
Neck Length
0.375 in
Overall Length
3 in
Milling Diameter
1/8 in
Flute Length
0.1875 in
Diameter
0.125 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
End Grind
Corner Radius
Center Cutting
Yes
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
38°-41° Variable
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.