Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 3/16

  • Mfr # 27718702N5B

  • Zoro # G1360288


product price: $50.79
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27718702N5B
Zoro #
G1360288
UPC #
697604277282
Country of Origin
United States

Dimensions

Neck Length
0.9375 in
Shank Dia.
0.1875 in
Overall Length
3 in
Neck Dia.
0.177 in
Corner Radius
0.015 in
Flute Length
0.25 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Helix Angle
38 to 41 Degrees
Stainless (M) Compatibility
Yes
Decimal Equivalent
0.1875 in
Center Cutting
Yes
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.