Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 3/4

  • Mfr # 27775004N5B

  • Zoro # G1328088


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Neck Length
3.75 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Dia.
3/4 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27775004N5B
Zoro #
G1328088
UPC #
697604278012
Country of Origin
United States

Dimensions

Neck Length
3.75 in
Shank Dia.
3/4 in
Length of Cut
1 in
Corner Radius
0.03 in
Milling Diameter
3/4 in
Overall Length
6 in

Details

Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Helix Angle
38°-41° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Material
Carbide
Center Cutting
Yes
Shank Type
Straight
Finish
ALtima Blaze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.