Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 3/4

  • Mfr # 27775007N3B

  • Zoro # G1349779


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27775007N3B
Zoro #
G1349779
UPC #
697604277893
Country of Origin
United States

Dimensions

Shank Dia.
0.75 in
Overall Length
5 in
Corner Radius
0.09 in
Neck Length
2.25 in
Neck Dia.
0.72 in
Flute Length
1 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Stainless (M) Compatibility
Yes
Helix Angle
38 to 41 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.75 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.