Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 3/8

  • Mfr # 27737502N4B

  • Zoro # G1364180


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27737502N4B
Zoro #
G1364180
UPC #
697604277466
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Corner Radius
0.015 in
Cutter Dia.
3/8 in
Neck Length
1-1/2 in
Overall Length
4 in
Shank Dia.
3/8 in
Neck Dia.
0.36 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
38 to 41 Degrees
Stainless (M) Compatibility
Yes
Series
TuffCut XT
Tool Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.3750 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.