Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 5/8

  • Mfr # 27762500N3B

  • Zoro # G1313887


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Type
Straight
Helix Angle
38°-41° Variable
Neck Length
1.875 in
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27762500N3B
Zoro #
G1313887
UPC #
697604277718
Country of Origin
United States

Dimensions

Neck Length
1.875 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in
Length of Cut
3/4 in
Overall Length
5 in

Details

Number of Flutes
4
Shank Type
Straight
Helix Angle
38°-41° Variable
End Mill Style
Square
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.