Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 5/8

  • Mfr # 27762506N3B

  • Zoro # G1321602


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27762506N3B
Zoro #
G1321602
UPC #
697604277732
Country of Origin
United States

Dimensions

Shank Dia.
5/8 in
Corner Radius
0.06 in
Milling Diameter
5/8 in
Neck Length
1.875 in
Overall Length
5 in
Length of Cut
3/4 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Center Cutting
Yes
Shank Type
Straight
Material
Carbide
Tool Construction
Solid
Helix Angle
38°-41° Variable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.