
Tuffcut Xt 4 Fl End Mill Variable Helix, 1
Mfr # 27710014B
Zoro # G1357287
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Length of Cut
1-1/2 in
Finish
ALtima Blaze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27710014B
Zoro #
G1357287
UPC #
697604188618
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Corner Radius
0.03 in
Shank Dia.
1 in
Overall Length
4 in
Milling Diameter
1 in
Details
Number of Flutes
4
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Finish
ALtima Blaze
Helix Angle
38°-41° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Corner Radius
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.