Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 1

  • Mfr # 277L1006B

  • Zoro # G1308278


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner Radius
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277L1006B
Zoro #
G1308278
UPC #
697604188700
Country of Origin
United States

Dimensions

Diameter
1 in
Corner Radius
0.06 in
Milling Diameter
1 in
Length of Cut
2-1/4 in
Flute Length
2.25 in
Shank Dia.
1 in
Overall Length
5 in

Details

Number of Flutes
4
End Mill Style
Corner Radius
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Helix Angle
38°-41° Variable
End Grind
Corner Radius
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Material
Carbide
Finish
ALtima Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.