Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 1

  • Mfr # 277X1000B

  • Zoro # G1306589


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Dia.
1 in
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277X1000B
Zoro #
G1306589
UPC #
697604188717
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Length of Cut
3 in
Milling Diameter
1 in
Overall Length
6 in

Details

Number of Flutes
4
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square
Finish
ALtima Blaze
Shank Type
Straight
Material
Carbide
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
38°-41° Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.