Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Variable Helix, 10.0Mm

  • Mfr # 277 1000-0.80RB

  • Zoro # G1336442


product price: $62.35
/ea

Key Features

Number of Flutes
4
Shank Dia.
10 mm
Tool Construction
Solid
Center Cutting
Yes
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
277 1000-0.80RB
Zoro #
G1336442
UPC #
697604277114
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Milling Diameter
10 mm
Length of Cut
22 mm
Corner Radius
0.8 mm
Flute Length
0.8661 in
Overall Length
72 mm
Diameter
0.3937 in

Details

Number of Flutes
4
Tool Construction
Solid
Center Cutting
Yes
End Grind
Corner Radius
Helix Angle
38°-41° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Finish
ALtima Blaze
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.