Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 16.0Mm

  • Mfr # 277 1600-0.80RB

  • Zoro # G1343269


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Dia.
16 mm
Length of Cut
32 mm
Helix Angle
38°-41° Variable
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277 1600-0.80RB
Zoro #
G1343269
UPC #
697604277169
Country of Origin
United States

Dimensions

Shank Dia.
16 mm
Length of Cut
32 mm
Corner Radius
0.8 mm
Milling Diameter
16 mm
Overall Length
92 mm

Details

Number of Flutes
4
Helix Angle
38°-41° Variable
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Finish
ALtima Blaze
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.