Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Variable Helix, 16.0Mm

  • Mfr # 277 1600B

  • Zoro # G1337982


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Blaze Coating
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
277 1600B
Zoro #
G1337982
UPC #
697604277152
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Cutter Dia.
16 mm
Overall Length
92 mm
Shank Dia.
16 mm

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima Blaze Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Helix Angle
38 to 41 Degrees
Stainless (M) Compatibility
Yes
Decimal Equivalent
0.6299 in
Center Cutting
Yes
Series
TuffCut XT
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.