Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8

  • Mfr # 277L1250B

  • Zoro # G1313257


product price: $16.39
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
Shank Type
Straight
Milling Diameter
1/8 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277L1250B
Zoro #
G1313257
UPC #
697604187048
Country of Origin
United States

Dimensions

Milling Diameter
1/8 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
End Mill Style
Square
Shank Type
Straight
Tool Construction
Solid
Helix Angle
38°-41° Variable
Finish
ALtima Blaze
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.