
Tuffcut Xt 4 Fl End Mill Variable Helix, 1/8
Mfr # 277L1252B
Zoro # G1306668
product price: $16.29
/eaKey Features
Number of Flutes
4
Milling Diameter
1/8 in
Helix Angle
38°-41° Variable
Corner Radius
0.015 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277L1252B
Zoro #
G1306668
UPC #
697604187055
Country of Origin
United States
Dimensions
Milling Diameter
1/8 in
Corner Radius
0.015 in
Shank Dia.
1/8 in
Length of Cut
1/2 in
Overall Length
1-1/2 in
Details
Number of Flutes
4
Helix Angle
38°-41° Variable
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
End Mill Style
Corner Radius
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.