Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Variable Helix, 3/4

  • Mfr # 27775002B

  • Zoro # G1330599


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1 in
Tool Construction
Solid
Flute Length
1 in
Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27775002B
Zoro #
G1330599
UPC #
697604188335
Country of Origin
United States

Dimensions

Length of Cut
1 in
Flute Length
1 in
Diameter
0.75 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Corner Radius
0.015 in
Overall Length
3 in

Details

Number of Flutes
4
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Corner Radius
End Grind
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
38°-41° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Finish
ALtima Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.