
Tuffcut Xt 4 Fl End Mill Variable Helix, 3/4
Mfr # 277L7506B
Zoro # G1356447
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Helix Angle
38°-41° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277L7506B
Zoro #
G1356447
UPC #
697604188472
Country of Origin
United States
Dimensions
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Length of Cut
2-1/4 in
Overall Length
5 in
Corner Radius
0.06 in
Details
Number of Flutes
4
Helix Angle
38°-41° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Tool Construction
Solid
Shank Type
Straight
Finish
ALtima Blaze
End Mill Style
Corner Radius
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.