Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Variable Helix, 3/8

  • Mfr # 27737506B

  • Zoro # G1347426


product price: $46.29
/ea

Key Features

Number of Flutes
4
Center Cutting
Yes
Tool Construction
Solid
Finish
ALtima Blaze
Helix Angle
38°-41° Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27737506B
Zoro #
G1347426
UPC #
697604187628
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Corner Radius
0.06 in
Shank Dia.
3/8 in
Overall Length
2 in
Milling Diameter
3/8 in

Details

Number of Flutes
4
Center Cutting
Yes
Tool Construction
Solid
Finish
ALtima Blaze
Helix Angle
38°-41° Variable
End Mill Style
Corner Radius
Material
Carbide
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.