Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Variable Helix, 4.0Mm

  • Mfr # 277 0400-0.25RB

  • Zoro # G1327388


product price: $35.59
/ea

Key Features

Number of Flutes
4
Milling Diameter
4 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Flute Length
0.4331 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277 0400-0.25RB
Zoro #
G1327388
UPC #
697604277039
Country of Origin
United States

Dimensions

Milling Diameter
4 mm
Flute Length
0.4331 in
Shank Dia.
6 mm
Corner Radius
0.25 mm
Length of Cut
11 mm
Diameter
0.1575 in
Overall Length
57 mm

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Shank Type
Straight
Helix Angle
38°-41° Variable
Center Cutting
Yes
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Material
Carbide
Finish
ALtima Blaze
End Grind
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.