
Tuffcut Xt 4 Fl End Mill Variable Helix, 5/16
Mfr # 27731200B
Zoro # G1317886
product price: $39.55
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Overall Length
2 in
Length of Cut
7/16 in
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27731200B
Zoro #
G1317886
UPC #
697604187406
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
7/16 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Details
Number of Flutes
4
End Mill Style
Square
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Finish
ALtima Blaze
Helix Angle
38°-41° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Tool Construction
Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.