
Tuffcut Xt 4 Fl End Mill Variable Helix, 5/16
Mfr # 27731210B
Zoro # G1330066
product price: $38.99
/eaKey Features
Number of Flutes
4
End Grind
Square
Milling Diameter
5/16 in
Diameter
0.3125 in
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27731210B
Zoro #
G1330066
UPC #
697604187444
Country of Origin
United States
Dimensions
Milling Diameter
5/16 in
Diameter
0.3125 in
Overall Length
2-1/2 in
Length of Cut
13/16
Flute Length
0.8125 in
Shank Dia.
5/16 in
Details
Number of Flutes
4
End Grind
Square
End Mill Style
Square
Center Cutting
Yes
Helix Angle
38°-41° Variable
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.