Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Variable Helix, 5/16

  • Mfr # 277X3120B

  • Zoro # G1339592


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Shank Type
Straight
Shank Dia.
5/16 in
Diameter
0.3125 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277X3120B
Zoro #
G1339592
UPC #
697604187529
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Diameter
0.3125 in
Overall Length
4 in
Length of Cut
1-3/4 in
Flute Length
1.75 in
Milling Diameter
5/16 in

Details

Number of Flutes
4
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Grind
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide
Finish
ALtima Blaze
Helix Angle
38°-41° Variable
Tool Construction
Solid
Center Cutting
Yes
End Mill Style
Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.