Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 5/16

  • Mfr # 277X3126B

  • Zoro # G1332811


product price: $72.59
/ea

Key Features

Number of Flutes
4
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Helix Angle
38°-41° Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277X3126B
Zoro #
G1332811
UPC #
697604187550
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Length of Cut
1-3/4 in
Milling Diameter
5/16 in
Corner Radius
0.06 in
Overall Length
4 in

Details

Number of Flutes
4
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Helix Angle
38°-41° Variable
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Material
Carbide
Shank Type
Straight
Finish
ALtima Blaze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.