Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 8.0Mm

  • Mfr # 277 0800-0.80RB

  • Zoro # G1338822


product price: $37.19
/ea

Key Features

Number of Flutes
4
Milling Diameter
8 mm
Helix Angle
38°-41° Variable
Overall Length
63 mm
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277 0800-0.80RB
Zoro #
G1338822
UPC #
697604277091
Country of Origin
United States

Dimensions

Milling Diameter
8 mm
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Corner Radius
0.8 mm

Details

Number of Flutes
4
Helix Angle
38°-41° Variable
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Tool Construction
Solid
Material
Carbide
End Mill Style
Corner Radius
Finish
ALtima Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.