Zoro Homepage

Twister Al 5X 3 Flute Drill, 11.00Mm

  • Mfr # 22943310

  • Zoro # G1366369


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Shank Dia.
0.4724 in
Grade
DIN 6537 L
Flute Length
2.7953 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22943310
Zoro #
G1366369
UPC #
697604229939
Country of Origin
United States

Dimensions

Shank Dia.
0.4724 in
Flute Length
2.7953 in
Overall Length
4.6457 in
Drill Bit Size
11 mm

Details

Shank Type
Straight
Grade
DIN 6537 L
Number of Flutes
3
Application
Non-Ferrous
Material
Carbide
Included Angle
144 Degrees
Construction
Solid
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.