Zoro Homepage

Twister Al 5X 3 Flute Drill, 11.50Mm

  • Mfr # 22945280

  • Zoro # G1338448


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Drill Bit Size
11.5 mm
Application
Non-Ferrous Materials
Number of Flutes
3
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22945280
Zoro #
G1338448
UPC #
697604230140
Country of Origin
United States

Dimensions

Drill Bit Size
11.5 mm
Shank Dia.
12 mm
Flute Length
71 mm
Overall Length
118 mm

Details

Shank Type
Straight
Application
Non-Ferrous Materials
Number of Flutes
3
Decimal Equivalent
0.4528 in
Finish
Uncoated
Material
Carbide
Standards
DIN 6537 L
Series
Twister AL
Helix Angle
30 Degrees
Point Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.