Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Al 5X 3 Flute Drill, 13.00Mm

  • Mfr # 22951180

  • Zoro # G1327099


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Flute Length
3.0315 in
Drill Bit Size
13 mm
Application
Non-Ferrous
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22951180
Zoro #
G1327099
UPC #
697604230157
Country of Origin
United States

Dimensions

Flute Length
3.0315 in
Drill Bit Size
13 mm
Overall Length
4.8819 in
Shank Dia.
0.5512 in

Details

Shank Type
Straight
Application
Non-Ferrous
Number of Flutes
3
Grade
DIN 6537 L
Material
Carbide
Helix Angle
30 Degrees
Construction
Solid
Included Angle
150 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.