Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Al 5X 3 Flute Drill, 13.50Mm

  • Mfr # 22953150

  • Zoro # G1340721


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Number of Flutes
3
Overall Length
4.8819 in
Drill Bit Size
13.5 mm
Application
Non-Ferrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22953150
Zoro #
G1340721
UPC #
697604230171
Country of Origin
United States

Dimensions

Overall Length
4.8819 in
Drill Bit Size
13.5 mm
Shank Dia.
0.5512 in
Flute Length
3.0315 in

Details

Shank Type
Straight
Number of Flutes
3
Application
Non-Ferrous
Grade
DIN 6537 L
Material
Carbide
Helix Angle
30 Degrees
Construction
Solid
Included Angle
150 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.