Zoro Homepage

Twister Al 5X 3 Flute Drill, 14.50Mm

  • Mfr # 22957090

  • Zoro # G1341957


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Flute Length
83 mm
Decimal Equivalent
0.5709 in
Number of Flutes
3
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22957090
Zoro #
G1341957
UPC #
697604230201
Country of Origin
United States

Dimensions

Flute Length
83 mm
Shank Dia.
16 mm
Overall Length
133 mm
Drill Bit Size
14.5 mm

Details

Shank Type
Straight
Decimal Equivalent
0.5709 in
Number of Flutes
3
Application
Non-Ferrous Materials
Material
Carbide
Standards
DIN 6537 L
Finish
Uncoated
Series
Twister AL
Helix Angle
30 Degrees
Point Angle
150 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.