Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Al 5X 3 Flute Drill, 15.00Mm

  • Mfr # 22959060

  • Zoro # G1339857


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Application
Non-Ferrous
Grade
DIN 6537 L
Number of Flutes
3
Drill Bit Size
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22959060
Zoro #
G1339857
UPC #
697604230218
Country of Origin
United States

Dimensions

Drill Bit Size
15 mm
Overall Length
5.2362 in
Shank Dia.
0.6299 in
Flute Length
3.2677 in

Details

Shank Type
Straight
Application
Non-Ferrous
Grade
DIN 6537 L
Number of Flutes
3
Material
Carbide
Helix Angle
30 Degrees
Construction
Solid
Included Angle
150 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.