Zoro Homepage

Twister Al 5X 3 Flute Drill, 23/64

  • Mfr # 22935940

  • Zoro # G1371436


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Flute Length
2-3/4 in
Decimal Equivalent
0.3594 in
Drill Bit Size
23/64 in
Shank Dia.
23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22935940
Zoro #
G1371436
UPC #
697604229847
Country of Origin
United States

Dimensions

Flute Length
2-3/4 in
Drill Bit Size
23/64 in
Shank Dia.
23/64 in
Overall Length
4-1/4 in

Details

Shank Type
Straight
Decimal Equivalent
0.3594 in
Number of Flutes
3
Application
Non-Ferrous Materials
Material
Carbide
Finish
Uncoated
Series
Twister AL
Helix Angle
30 Degrees
Point Angle
144 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.